Shop All Tactical Gloves
Mechanix Wear
M-Pact Covert Tactical Glove, Black, XL, 10" L, PR
Mfr # MPT-55-011
Zoro # G2708707
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finger Style Full Finger
- Stitching Material Nylon
- Temp. Range 32 Degrees to 200 Degrees F
- Closure Type hook-and-loop
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-55-011
- Zoro # G2708707
- UPC # 781513619476
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Length | 10 in |
Size | Xl |
Details
Finger Style | Full Finger |
Stitching Material | Nylon |
Color | Black |
Temp. Range | 32 Degrees to 200 Degrees F |
Closure Type | hook-and-loop |
Thumb Style | Straight |
Palm Material | Synthetic Leather |
Item | Tactical Glove |
ANSI/ISEA Abrasion Level | 0 |
Cut | Clute |
Lining | Tricot |
Back Material | Trekdry(R) |
Standards | CE EN 388, EN 420 |
Knuckle Padding Material | Thermoplastic Rubber |
Cuff | Hook-and-Loop |
Cut-Resistant Material | None |
Grade of Leather | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Description
Tactical Glove, XL, Black, 10 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- MECHANIX WEAR Tactical Glove, M, 12" L, Wing Thumb, Blk, PR (MP3-55-009)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MP3-72-008)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, XL, 10" L, PR (MSD-55-011)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- Mechanix Wear Tactical Gloves