Shop All Tactical Gloves
Mechanix Wear
M-Pact Covert Tactical Glove, Black, S, 7" L, PR
Mfr # MPT-55-008
Zoro # G2501542
product price: $31.65
/pr
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 0
- Closure Type hook-and-loop
- Cut-Resistant Material None
- Grade of Leather Synthetic Leather
- Cuff Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-55-008
- Zoro # G2501542
- UPC # 781513619445
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 7 in |
Details
ANSI/ISEA Abrasion Level | 0 |
Closure Type | hook-and-loop |
Cut-Resistant Material | None |
Grade of Leather | Synthetic Leather |
Cuff | Hook-and-Loop |
Color | Black |
Finger Style | Full Finger |
Standards | CE EN 388, EN 420 |
Palm Material | Synthetic Leather |
Lining | Tricot |
Temp. Range | 32 Degrees to 200 Degrees F |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Knuckle Padding Material | Thermoplastic Rubber |
Cut | Clute |
Thumb Style | Straight |
Item | Tactical Glove |
Stitching Material | Nylon |
Back Material | Trekdry(R) |
Description
Tactical Glove, S, Black, 7 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Mesh T-Shirt w/2" Reflective Tape & Front Pocket, L (SSTLB)
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, L, 9" L, PR (MPT-88-010)
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan/PR (HDG-F72-011)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MG-F55-008)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSV-72-012)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, S, 7" L, PR (TSRE-55-008)
- Mechanix Wear Tactical Gloves