Shop All Tactical Gloves
Mechanix Wear
M-Pact Covert Tactical Glove, Black, M, 8" L, PR
Mfr # MPT-55-009
Zoro # G2501524
product price: $30.15
/pr
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards CE EN 388, EN 420
- Cuff Hook-and-Loop
- Length 8 in
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-55-009
- Zoro # G2501524
- UPC # 781513619452
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Length | 8 in |
Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Standards | CE EN 388, EN 420 |
Cuff | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Temp. Range | 32 Degrees to 200 Degrees F |
Finger Style | Full Finger |
Lining | Tricot |
Thumb Style | Straight |
Palm Material | Synthetic Leather |
Item | Tactical Glove |
Color | Black |
Grade of Leather | Synthetic Leather |
Cut | Clute |
Cut-Resistant Material | None |
Knuckle Padding Material | Thermoplastic Rubber |
Closure Type | hook-and-loop |
ANSI/ISEA Abrasion Level | 0 |
Stitching Material | Nylon |
Back Material | Trekdry(R) |
Description
Tactical Glove, M, Black, 8 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (61LA76)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH2)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10003)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, M, 8" L, PR (MPT-88-009)
- MECHANIX WEAR Tactical Glove, Coyote Tan, XL, 10" L, PR (MP-F72-011)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MP-F72-010)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, S, 7" L, PR (FFTAB-72-008)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MG-F55-011)
- Mechanix Wear Gloves & Hand Protection