Shop All Tactical Gloves
Mechanix Wear
M-Pact Covert Tactical Glove, Black, L, 9" L, PR
Mfr # MPT-55-010
Zoro # G0955847
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-55-010
- Zoro # G0955847
- UPC # 781513619469
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 0 |
Knuckle Padding Material | Thermoplastic Rubber |
Lining | Tricot |
Grade of Leather | Synthetic Leather |
Thumb Style | Straight |
Stitching Material | Nylon |
Cut | Clute |
Back Material | Trekdry(R) |
Temp. Range | 32 Degrees to 200 Degrees F |
Standards | CE EN 388, EN 420 |
Cut-Resistant Material | None |
Palm Construction | Synthetic Leather/Poron |
Features | Padded Spandex |
Description
Tactical Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, S/M, Lime (EGO22023)
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, L, 9" L, PR (MPT-88-010)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MPT-72-010)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, S, 7" L, PR (MSD-55-008)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MFF-F55-011)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSV-72-012)
- Mechanix Wear Tactical Gloves