Shop All Tactical Gloves
Mechanix Wear
M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR
Mfr # MPT-55-012
Zoro # G2501658
product price: $30.15
/pr
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Material Trekdry(R)
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Length 11 in
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-55-012
- Zoro # G2501658
- UPC # 781513619483
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Length | 11 in |
Size | 2XL |
Details
Back Material | Trekdry(R) |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Closure Type | hook-and-loop |
Cut | Clute |
ANSI/ISEA Abrasion Level | 0 |
Knuckle Padding Material | Thermoplastic Rubber |
Item | Tactical Glove |
Standards | CE EN 388, EN 420 |
Color | Black |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Grade of Leather | Synthetic Leather |
Temp. Range | 32 Degrees to 200 Degrees F |
Cut-Resistant Material | None |
Lining | Tricot |
Thumb Style | Straight |
Finger Style | Full Finger |
Stitching Material | Nylon |
Description
Tactical Glove, 2XL, Black, 11 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRMD000400)
- MECHANIX WEAR The Original® Tactical Glove, 2XL, MultiCam, 10inL, PR (MG-78-012)
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- ACCUFORM SAFETY LABEL PLEASE USE OTHER DOOR LABR503XVE (LABR503XVE)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, 2XL, 11" L, PR (MPT-88-012)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MPT-72-012)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, XL, 10" L, PR (MSD-55-011)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR (MG-77-011)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, XL, 10" L, PR (TSCR-55-011)
- MECHANIX WEAR Tactical Glove, 2XL, Covert Black/PR (HDG-F55-012)
- Mechanix Wear Gloves & Hand Protection