Shop All Tactical Gloves
Mechanix Wear
M-Pact 2 Covert Anti-Vibration Gloves, L, Covert Black, PR
Mfr # MP2-55-010
Zoro # G0978868
product price: $33.69
/pr
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP2-55-010
- Zoro # G0978868
- UPC # 781513612095
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Temp. Range | 32 Degrees to 200 Degrees F |
Knuckle Padding Material | EVA Foam, TPR |
Thumb Style | Straight |
Stitching Material | Nylon |
Standards | CE EN 388, EN 420 |
Grade of Leather | Synthetic Leather |
Lining | Tricot |
ANSI/ISEA Abrasion Level | 0 |
Back Material | Trekdry(R) |
Cut | Clute |
Cut-Resistant Material | None |
Description
Tactical Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, EVA Foam, TPR Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracrd 550 Shoelace, 63", Desert Camo, PR1 (550-63-08)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J278)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP3-F55-008)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, M, 8" L, PR (MFL-55-009)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MP-F72-010)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- Mechanix Wear Gloves & Hand Protection