Shop All Tactical Gloves
Mechanix Wear
M-Pact 2 Covert Anti-Vibration Gloves, 2XL, Covert Blk, PR
Mfr # MP2-55-012
Zoro # G2501454
product price: $35.85
/pr
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Stitching Material Nylon
- Back Material Trekdry(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP2-55-012
- Zoro # G2501454
- UPC # 781513612118
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 11 in |
Details
Item | Tactical Glove |
Color | Black |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Stitching Material | Nylon |
Back Material | Trekdry(R) |
Closure Type | hook-and-loop |
Cut-Resistant Material | None |
Cut | Clute |
Thumb Style | Straight |
Temp. Range | 32 Degrees to 200 Degrees F |
Knuckle Padding Material | EVA Foam, TPR |
Cuff | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Finger Style | Full Finger |
Palm Material | Synthetic Leather |
ANSI/ISEA Abrasion Level | 0 |
Lining | Tricot |
Standards | CE EN 388, EN 420 |
Description
Tactical Glove, 2XL, Black, 11 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, EVA Foam, TPR Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10074084)
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR (3071-XXL (11))
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- MECHANIX WEAR The Original® Tactical Glove, M, MultiCam, 10inL, PR (MG-78-009)
- MECHANIX WEAR Tactical Glove, Coyote Tan, S, 7" L, PR (MP-F72-008)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP-F55-010)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, L, 9" L, PR (MSD-55-010)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, M, Black, 5-7/16" L, PR (MSV-55-009)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- Mechanix Wear Tactical Gloves