Shop All Anti-Vibration Gloves
Mechanix Wear
Leather Impact Glove, S, PR
Mfr # LMP-75-008
Zoro # G6249971
product price: $40.69
/pr
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin
- Standards EN 388-2016
- Insulated No
- Knuckle Padding Material TPR
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LMP-75-008
- Zoro # G6249971
- UPC # 00781513631522
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 4111XP, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Door Blocked Sign, Landscape (OS-NS-D-1014-L-15499)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- MECHANIX WEAR GLV ORIG LRG BLU 1PR (MECMG-03-010)
- MECHANIX WEAR Mechanics Gloves, Black, 9, PR (S1DE-05-009)
- MECHANIX WEAR Impact Gloves, XL, Black, PR (MP4X-75-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S59EP-58-009)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S59EP-58-010)
- ZERO FRICTION Impact Universal-Fit Work Glove, Tan (WG41002)
- Mechanix Wear Anti-Vibration Gloves