Shop All Anti-Vibration Gloves
Mechanix Wear
Leather Impact Glove, 2XL, PR
Mfr # LMP-75-012
Zoro # G6271120
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin
- Standards EN 388-2016
- Insulated No
- Knuckle Padding Material TPR
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LMP-75-012
- Zoro # G6271120
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 12 |
Glove Length | 9 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 4111XP, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-RD_14X10 (U5-1039-RD_14X10)
- 2W INTERNATIONAL Reflective Helmet Stickers, Blue (RS-16 BL)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- MECHANIX WEAR Leather Impact Glove, XL, PR (LMP-75-011)
- MECHANIX WEAR Leather Impact Glove, M, PR (LMP-75-009)
- MECHANIX WEAR LRG Mpact Glove D30 HI IMP BLKRED (MECMPT-52-010)
- MECHANIX WEAR GLV ORIG XXL RED 1PR (MECMG-02-012)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- Mechanix Wear Anti-Vibration Gloves