Shop All Leather Palm Gloves
Mechanix Wear
Leather Gloves, Size L, PR
Mfr # MCLMP-X00-010
Zoro # G610070513
product price: $53.65
/pr
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Keystone
- Glove Liner Material HPPE, Aramid, Spandex
- Cuff Style Slip-On
- Glove Cut Gunn
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MCLMP-X00-010
- Zoro # G610070513
- UPC # 781513668634
- Country of Origin Philippines
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 10 |
Size- Alpha | L |
Glove Length | 12 in |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, General Purpose, Impact-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIP DeWalt LG BLK LS Shirt (DXWW50080-001-L)
- SNICKERS WORKWEAR D30 Lite Kneepad Insert for work pants (U9112 1400 000)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- MECHANIX WEAR Leather Gloves, Size XL, PR (MCLD-X00-011)
- MECHANIX WEAR Leather Gloves, Size L, PR (MCLD-X00-010)
- MECHANIX WEAR Mechanix Wear Durahide Original Leather Gloves, Brown, Large (LMG-75-010)
- MECHANIX WEAR Mechanix Wear Durahide FastFit Leather Gloves, Brown, Medium (LFF-75-009)
- MECHANIX WEAR Leather Gloves, Size S, PR (MCLD-X00-008)
- MECHANIX WEAR MPact Leather Large 10 TanBlack (MECLMP-75-010)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- Mechanix Wear Leather Palm Gloves