Shop All Leather Palm Gloves
Mechanix Wear
Leather Gloves, NSIND-91 Series, Size S, PR
Mfr # NSIND-91-008
Zoro # G605375746
product price: $36.55
/pr
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray / Yellow
- Thumb Style Keystone
- Glove Liner Material High-Tensile Strength Fibers
- Glove Materials Leather
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # NSIND-91-008
- Zoro # G605375746
- UPC # 781513666197
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 8 |
Size- Alpha | S |
Cuff Length | 4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, ANSI/ISEA, ASTM, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Orange, 36 yd, PK3 (971)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- MECHANIX WEAR MPact Leather Large 10 TanBlack (MECLMP-75-010)
- MECHANIX WEAR Leather Gloves, Size S, PR (MCLD-X00-008)
- MECHANIX WEAR Leather Gloves, Size L, PR (MCLD-X00-010)
- MECHANIX WEAR Leather Gloves, Size M, PR (MCLD-X00-009)
- MECHANIX WEAR Mechanix Wear Durahide Original Leather Gloves, Brown, Large (LMG-75-010)
- MECHANIX WEAR Leather Gloves, Size XL, PR (MCLD-X00-011)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, 2X-Large (EWLP1012)
- Mechanix Wear Gloves & Hand Protection