Shop All Cut-Resistant Gloves
Mechanix Wear
Leather Gloves, LDDH-X75 Series, Size S, PR
Mfr # LDDH-X75-008
Zoro # G605748151
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black / Tan
- ANSI/ISEA Cut Level A6
- Size S ( 8 )
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # LDDH-X75-008
- Zoro # G605748151
- UPC # 781513659014
- Country of Origin Cambodia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 8 ) |
Size | S ( 8 ) |
Cuff Length | 1 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, General Purpose, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Elastic, Glove Liner Material High-Tensile Strength Fibers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drag Mat 5x3 (YTF-53HPDM)
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9761)
- NMC Individual Character Stencil Number Set 12", Pk12 (PMN12)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMP-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-33-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- HEXARMOR Knit Gloves, Gray, Size 8 (1050-M (8))
- Mechanix Wear Cut-Resistant Gloves