Shop All Cut-Resistant Gloves
Mechanix Wear
Leather Gloves, L, Pigskin
Mfr # LDMPHD-X00-010
Zoro # G3722267
product price: $55.15
/pr
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- ANSI/ISEA Cut Level A8
- Color Black/White
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI, ANSI/ISEA 138, CE, EN 13594, EN 388: 2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LDMPHD-X00-010
- Zoro # G3722267
- UPC # 781513646328
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Cuff Length | 1 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Standards ANSI, ANSI/ISEA 138, CE, EN 13594, EN 388: 2016, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard, Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- NMC Eye Wash Station Sign, M441P (M441P)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, Black, Knit Cuff (WWI2-01-XS)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2CC-06-010)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-06-010)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (KE-GL40 3XL)
- Mechanix Wear Cut-Resistant Gloves