Shop All Leather Driver's Gloves
Mechanix Wear
Leather Gloves, Cut and Sewn, Size 2XL, PR
Mfr # LDDH-X75-012
Zoro # G805375744
product price: $26.79
/pr
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Tan
- Material Leather
- Leather Grade Standard
- Size 2XL ( 12 )
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LDDH-X75-012
- Zoro # G805375744
- UPC # 781513659045
- Country of Origin Cambodia
- Category Leather Driver's Gloves
Dimensions
Glove Size | 12 |
Size | 2XL ( 12 ) |
Cuff Length | 1 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, General Purpose, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Elastic, Glove Liner Material High-Tensile Strength Fibers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- GUARDIAN EQUIPMENT Spray Hd, Gs, Ldc, 1/4, Assy (AP470-001LDC)
- BSC PREFERRED 2 x 2'' - ''Health Flammability Reactivity'' (S-3533)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Grn/Blk/Yllw, PR (VIB-RIG-04-L)
- MECHANIX WEAR Drivers, 11, Brown Leather, PR (CWKLD-75-011)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- MECHANIX WEAR Drivers, 12, Brown Leather, PR (CWKLD-75-012)
- MECHANIX WEAR Drivers, 8, Brown Pigskin, PR (LDMPLT-X75-008)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XL, Brown) (LDCW-75-011)
- MCR SAFETY Lined Leather Driver Red Fleece, LPK12 (3150L)
- Mechanix Wear Gloves & Hand Protection