Shop All Anti-Vibration Gloves
Mechanix Wear
Large Coyote Anti-Vibration Gloves
Mfr # MG-F72-010
Zoro # G5091107
product price: $40.19
/pr
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Seamless
- Standards CE, EN388:2016 3121X
- Knuckle Padding Material Padded Spandex
- Color Coyote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-F72-010
- Zoro # G5091107
- UPC # 781513622940
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Seamless |
Standards | CE, EN388:2016 3121X |
Knuckle Padding Material | Padded Spandex |
Color | Coyote |
Finger Style | Full Finger |
Lining | Tricot |
Closure Type | TPR/Hook-and-Loop |
Application | Military, Law Enforcement, Maintenance Repair Operations |
Glove Back Material | Trek Dry(R) |
Description
Anti-Vibration Gloves, L, Coyote, Lining Tricot, Clarino Synthetic Leather Palm Material, Two-Way Stretch Spandex Back Material, Padded Spandex Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BLINKER PEDESTRIAN CROSSING SIGN FRH105 (FRH105)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-20-X-S)
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- MECHANIX WEAR Gloves, High-Visibility Yellow, M, PR (SMV-C91-009)
- MECHANIX WEAR Impact Resistant Gloves, Full, XL, PR (SMP-99-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S59EP-58-009)
- ENDURA Driver, Impact-Resistant, M, 8, PR (378GKGTVBEM)
- Mechanix Wear Gloves & Hand Protection