Shop All General Purpose Gloves
Mechanix Wear
Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray
Mfr # S45EE-58-008
Zoro # G610437040
Sold in multiples of 12 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Fabric Weight 12 oz
- Standards ANSI, EN 388, EN 511
- Glove Coating Coverage 3/4
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # S45EE-58-008
- Zoro # G610437040
- UPC # 781513673003
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 12 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X42E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (67)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- PORTWEST Premium Surveyors Vest, S (US375)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-55-010)
- MECHANIX WEAR Tactical Glove, L, Black, Gunn Cut, PR (MSD-F55-010)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-55-011)
- MECHANIX WEAR Mechanix Wear SpecialtyGripGloves, Synthetic Leather/Amortex, Black, Medium (MSG-05-009)
- MECHANIX WEAR XL Mpact Glove D30 HI IMP BLKRED (MECMPT-52-011)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- Mechanix Wear General Purpose Gloves