Shop All General Purpose Gloves
Mechanix Wear
Knit Gloves, Acrylic/HPPE, 7/S, Black/Gray
Mfr # S45EE-58-007
Zoro # G010437077
product price: $14.79
/pr
Sold in multiples of 12 for $177.48
$177.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish Sandy
- ANSI/ISEA Cut Level A6
- Glove Coating Material Foam Nitrile
- Fabric Weight 12 oz
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S45EE-58-007
- Zoro # G010437077
- UPC # 781513672990
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 12 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X42E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, G, 6In H (DWR-6-G-EA)
- NMC Authorized Personnel Only Sign, M38PB (M38PB)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- MECHANIX WEAR Tactical Glove, L, Black, Gunn Cut, PR (MSV-F55-010)
- MECHANIX WEAR Original glove X Large 11 Multicam (MECMG-78-011)
- MECHANIX WEAR Mechanix Wear FastFit Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MFF-05-010)
- MECHANIX WEAR Tactical Glove, L, Coyote Tan, Gunn Cut, PR (MSD-F72-010)
- MECHANIX WEAR GLOVE FAST FIT SMALL (MECMFF-05-008)
- MECHANIX WEAR Glove Liners, Size XXL, PR (CWKBL-72-012)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-72-011)
- Mechanix Wear General Purpose Gloves