Shop All Knee Pads
Mechanix Wear
Knee Pads, Nonmarr, Airprene, Foam, Univ, PR
Mfr # MKP-05-700
Zoro # G7301885
product price: $61.29
/pr
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type hook-and-loop
- Color Black
- Strap Material Airprene
- Pad Material Airprene, Foam Rubber
- Style Non-marring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MKP-05-700
- Zoro # G7301885
- UPC # 781513604106
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Closure Type | hook-and-loop |
Color | Black |
Item | Knee Pads |
Strap Material | Airprene |
Pad Material | Airprene, Foam Rubber |
Style | Non-marring |
Cap Material | High Density Plastic, Kevlar(R) |
Number of Straps | 2 |
Description
Knee Pads, Color Black, Size One Size Fits All, Number of Straps 2, Strap Material Airprene, Cap Material High Density Plastic, Kevlar(R), Pad Material Airprene, Foam Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Universal, PR (7102-Q)
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- ALTA Knee Pads, Rubber Cap, Coyote, PR (50433.14)
- CUSTOM LEATHERCRAFT DURABLE FOAM KNEEPADS (V229)
- SAFE HANDLER Professional Extra Long Crystal Gel Knee Pads, Black, PR (BLSH-HD-PVC-KPL-4BK)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- ALTA Knee Pads, Rubber Cap, Coyote, PR (52933.14)
- Mechanix Wear Ergonomics