Shop All Flame Resistant & Arc Flash Jackets & Coats
Mechanix Wear
Jacket
Mfr # SWJ-40-GPGY-XL
Zoro # G106171205
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Moisture-Wicking No
- Standards ASTM F1506, NFPA 70E
- Number of Outside Pockets 0
- Number of Inside Pockets 0
- Includes Hood Drawstrings No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SWJ-40-GPGY-XL
- Zoro # G106171205
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Maximum Chest Size | 50 in |
Size - Body Type | Regular |
Length | 35 in |
Minimum Chest Size | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Barracuda, Color Charcoal Grey, Cuff Style Elastic, Fabric Weight 9.2 oz/sq yd, Features 40 Cal Arc Flash Jackets are Made from Advanced Protective Materials, Closure Type Zipper, Garment Type Jacket, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Includes Hood Drawstrings No, Includes Lining No, Insulated for Cold Conditions No, Jacket, Length 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOSS SIGNS Voss Signs Danger/Pesticide Storage Area Magnetic Sign (D192M)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- LYLE State Law Stop For Pedestrian Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum (R1-6A-12FA)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.2X)
- PORTWEST FR Duck Lined Jacket, XXL (UFR48)
- ARIAT FR Insulated Canvas Jacket, Tan, L (10024029)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 3XL (TCG40-CT-3XL)
- Mechanix Wear Workwear and Protective Clothing