Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Jacket and Bib Kit
Mfr # AG40-GP-XL-H3P-9
Zoro # G106170833
product price: $2,512.99
/ea
Free Shipping & Returns
$2,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Inseam 32 in
- Includes Gloves, Lift Front Hood
- Fabric Weight 9.2 oz/sq yd
- ATPV Rating 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-XL-H3P-9
- Zoro # G106170833
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Glove Size | 9 |
Length | 12 in |
Description
Jacket and Bib Kit, Gray, Size XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Winter Helmet Liner (60383)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- VIKING Viking FR Insulated 50C 300D Parka, XL (3957FRJ-XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- Mechanix Wear Workwear and Protective Clothing