Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Jacket and Bib Kit
Mfr # AG40-GP-XL-H3P-12
Zoro # G406170816
product price: $2,486.99
/ea
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Standards ASTM F1506, NFPA 70E
- High-Visibility No
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
- Window Coating Anti-Fog; Anti-Abrasion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-XL-H3P-12
- Zoro # G406170816
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Waist Size | 44 in |
Glove Size | 12 |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Minimum Waist Size | 42 in |
Length | 12 in |
Description
Jacket and Bib Kit, Gray, Size XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Battery Kit, for 3M Adflo PAPR Systems (35-1099-17)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 7-1/2 (23Z348)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 10 PK, Blue (SZNGVP9SM1BLCT)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- Mechanix Wear Arc Flash and Flame Resistant Clothing