Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Jacket and Bib Kit
Mfr # AG40-GP-XL-12
Zoro # G706170851
product price: $2,293.99
/ea
Free Shipping & Returns
$2,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Inseam 32 in
- Cuff Style Elastic
- Garment Material Trade Name Pyrad
- Maximum Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-XL-12
- Zoro # G706170851
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Chest Size | 50 in |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Minimum Chest Size | 48 in |
Glove Size | 12 |
Length | 12 in |
Description
Jacket and Bib Kit, Gray, Size XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Z17 (473Z17)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (49AD98)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHE4)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits