Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Jacket and Bib Kit
Mfr # AG40-GP-XL-11
Zoro # G106171212
product price: $2,335.99
/ea
Free Shipping & Returns
$2,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Includes Face Shield Yes
- Features Single-Ply PPE4
- Glove Size 11
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-XL-11
- Zoro # G106171212
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Glove Size | 11 |
Minimum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 44 in |
Minimum Chest Size | 48 in |
Length | 12 in |
Description
Jacket and Bib Kit, Gray, Size XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHXL002500)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- Mechanix Wear Workwear and Protective Clothing