Shop All Anti-Vibration Gloves
Mechanix Wear
Impact Resistant Gloves, Full, S, PR
Mfr # SMP-99-008
Zoro # G3198366
product price: $34.59
/pr
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Synthetic Leather
- Standards CE, EN388:2016 3121XP
- Insulated No
- Knuckle Padding Material TPR, EVA Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMP-99-008
- Zoro # G3198366
- UPC # 781513622865
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Qckflw Kerosene Can 2Gal (2610)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- FALL TECH 6 Ft. Shock Absorbing Lanyard (A8259)
- MECHANIX WEAR Impact Gloves, M, Black, PR (MP4X-75-009)
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S59EP-58-011)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Small, 1 Pair (MPT-58-008)
- MECHANIX WEAR GLV ORIG LRG BLU 1PR (MECMG-03-010)
- MECHANIX WEAR Impact Resistant Gloves, Full, M, PR (SMP-99-009)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- Mechanix Wear Anti-Vibration Gloves