Shop All Anti-Vibration Gloves
Mechanix Wear
Impact Gloves, S, Black, PR
Mfr # MP4X-75-008
Zoro # G2690962
original price:
$36.69
5% off
new price: $34.65
/pr
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Palm Material Synthetic Leather
- Palm Construction ArmorTex(R), Material 4X(R) Synthetic Leather, PORON(R) XRD(TM)
- Standards CE, EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP4X-75-008
- Zoro # G2690962
- UPC # 781513623428
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4x26.2 ft, Black on Yellow (TZE661)
- VIKING Surveyor Vest, Red, 3XL, 29-3/4"L, Class 2 (6165R-XXXL)
- DUNLOP Size 9 Men's Steel Rubber Boot, Green (E662843)
- MECHANIX WEAR GLV ORIG SM RED 1PR (MECMG-02-008)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- MECHANIX WEAR Impact Resistant Gloves, Full, L, PR (SMP-99-010)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- MECHANIX WEAR GLV ORIG XSM BLK 1PR (MECMG-05-007)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, L, PR (17304)
- Mechanix Wear Anti-Vibration Gloves