Shop All Anti-Vibration Gloves
Mechanix Wear
Impact Gloves, M, Black, PR
Mfr # MP4X-75-009
Zoro # G8854863
product price: $35.69
/pr
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
- Palm Construction Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
- Standards EN420, EN 388 (3141)
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP4X-75-009
- Zoro # G8854863
- UPC # 781513623435
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Blk, PR1 (30013)
- MECHANIX WEAR Impact Gloves, XL, Black, PR (MP4X-75-011)
- MECHANIX WEAR Impact Gloves, L, Black, PR (MP4X-75-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, XL, PR (259)
- Mechanix Wear Anti-Vibration Gloves