Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, XL, Yellow, TekDry(R)
Mfr # CG40-91-011
Zoro # G6590153
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Pig Leather
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # CG40-91-011
- Zoro # G6590153
- UPC # 781513623503
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY EEBA, 10 Minute, 40Lpm, Aluminum Cylinder (10008293)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, L (V1130560U-L)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, TekDry(R) (CG40-91-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black (PP4X-75-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SMG-91-012)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- Mechanix Wear Gloves & Hand Protection