Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R)
Mfr # SMG-91-008
Zoro # G5175511
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Palm Material Synthetic Leather
- Application General Purpose, Maintenance and Repair, Equipment Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # SMG-91-008
- Zoro # G5175511
- UPC # 781513612958
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Red (R4402-RD)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153685)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Doors Must Remain Closed And Locked Sign, Landscape (OS-NS-D-710-L-11531)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SMG-91-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SMG-91-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form Fitting Trek Dry(R) (LMG-75-011)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPC-07-011)
- CAIMAN Hi-Vis Mechanics Gloves, L, Yellow/White (2919 L)
- Mechanix Wear Mechanics Gloves