Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, S, Yellow, Trek Dry(R)/TPR
Mfr # SMC-C91-008
Zoro # G5547829
product price: $39.95
/pr
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Shirred Slip-On
- Glove Length 8 1/2 in
- Palm Material Synthetic Leather
- Application Maintenance and Repair, Construction, Material Handling, Vehicle Recovery, Metal Stamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMC-C91-008
- Zoro # G5547829
- UPC # 781513635414
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Gray/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN13594, EN388:2016 4X43E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB150507001)
- KAREWEAR Winter Liner, Cotton Twill/Sherpa (PL90)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trek Dry(R)/TPR (SMC-C91-012)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Leather, TPR (LDMP-C75-010)
- MECHANIX WEAR Heavy-Duty Gloves X-Large Black 9" L (GLV705-XL-BK)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form Fitting Trek Dry(R) (LMG-75-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- Mechanix Wear Mechanics Gloves