Mechanix Wear

Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR


product price: $39.95
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color High-Visibility Yellow
  • Cuff Style Shirred Slip-On
  • Glove Length 8 3/4 in
  • Palm Material Synthetic Leather
  • Application Maintenance and Repair, Construction, Material Handling, Vehicle Recovery, Metal Stamping
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size M (9)
Glove Length 8 3/4 in
Size- Numeric 9
Size- Alpha M

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Gray/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN13594, EN388:2016 4X43E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.