Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R)
Mfr # SFF-99-010
Zoro # G5172036
product price: $15.55
/pr
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose, Maintenance and Repair, Towing / Vehicle Recovery, Equipment Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SFF-99-010
- Zoro # G5172036
- UPC # 781513620465
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Reflective Triangle 17 2Pc (TRF172)
- SIGNMISSION OSHA Danger, Look Out Industrial Trucks Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1441)
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-99-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Large, 1 Pair (MFF-05-010)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MG-07-010)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPC-07-011)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- Mechanix Wear Mechanics Gloves