Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, L, Yellow, Trek Dry(R)/TPR
Mfr # SMC-C91-010
Zoro # G5613391
product price: $39.95
/pr
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Maintenance and Repair, Construction, Material Handling, Vehicle Recovery, Metal Stamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMC-C91-010
- Zoro # G5613391
- UPC # 781513635438
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Gray/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN13594, EN388:2016 4X43E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1703-3XL)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Background Color: Orange (LCU6-0003-RD_10X7)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (NSMG-08-010)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- Mechanix Wear Gloves & Hand Protection