Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex
Mfr # SP2-91-010
Zoro # G8854839
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic LeatherSure Grip PanelsEVA Foam Panels
- Application Heavy Construction, Oil/Gas Exploration, Mining, Logging, Towing/Transportation, Heavy Equipment Operation, Mechanical, MRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # SP2-91-010
- Zoro # G8854839
- UPC # 781513614402
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R), TPR Rubber with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016 3121X, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC BANNER, 6S WE ARE COMMITTED TO (BT91)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (WK2104- 130 D)
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, EVA Foam/TPR/Spandex (SP2-91-011)
- MECHANIX WEAR Mechanics Gloves, Brown, 12, PR (MPT-07-012)
- MECHANIX WEAR Mechanics Style Gloves, Black, S/8, PR (CWKFF-55-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MG-07-008)
- MECHANIX WEAR Mechanics Gloves, M, Brown, DuraHide Leather (LD-C75-009)
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- Mechanix Wear Mechanics Gloves