Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, 2XL, Yellow, TekDry(R)
Mfr # CG40-91-012
Zoro # G6590357
product price: $42.99
/pr
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Pig Leather
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CG40-91-012
- Zoro # G6590357
- UPC # 781513623510
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (96781XXL)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/White, Polyester (IEX-MPLW-04-L)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Aluminum, Authorized Personnel Only Sign With Symbol, Portrait (OS-NS-A-710-V-10248)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Trekdry(R) (MF4X-75-009)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), Black/Gold, Stretch Nylon (G-EXMLG2-06-XXL)
- Mechanix Wear Gloves & Hand Protection