Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR
Mfr # SMP-C91-011
Zoro # G8571613
product price: $41.89
/pr
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XL
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMP-C91-011
- Zoro # G8571613
- UPC # 781513626405
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI A5, CE, EN388:2016 4X43EP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8518348)
- NMC Caution Hazardous Material Storage Area Sign, C310RB (C310RB)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-06-009)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2CC-06-010)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L1)
- Mechanix Wear Cut-Resistant Gloves