Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR
Mfr # SMP-C91-008
Zoro # G8571586
product price: $38.59
/pr
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size S
- Color Black/Yellow
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMP-C91-008
- Zoro # G8571586
- UPC # 781513626375
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Length | 10" |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI A5, CE, EN388:2016 4X43EP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Road Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-30HA)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 6 EYE AT, WOMENS PR (A360-9W)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMP-C91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2CC-06-010)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-33-011)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- HEXARMOR Knit Gloves, General Purpose, L, PR (2059-L (9))
- Mechanix Wear Cut-Resistant Gloves