Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR
Mfr # SMP-C91-010
Zoro # G8571604
product price: $43.55
/pr
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size L
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMP-C91-010
- Zoro # G8571604
- UPC # 781513626399
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 10" |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI A5, CE, EN388:2016 4X43EP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Jersey Glove, Brown, Heavy Weight, PK12 (95-864)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMP-C91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-06-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SFF-X91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (SD5EP-91-007)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3634KXL)
- Mechanix Wear Cut-Resistant Gloves