Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR
Mfr # SMP-C91-012
Zoro # G8571622
product price: $41.45
/pr
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMP-C91-012
- Zoro # G8571622
- UPC # 781513626412
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10" |
Length | 10" |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI A5, CE, EN388:2016 4X43EP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Silver/White (302-AW-194)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQH40LF)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMP-C91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMG-C91-010)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- Mechanix Wear Cut-Resistant Gloves