Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR
Mfr # SMG-C91-009
Zoro # G8571543
product price: $28.49
/pr
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size M
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMG-C91-009
- Zoro # G8571543
- UPC # 781513626337
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards ANSI A5, CE, EN388:2016 4X43E, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Task Light, W/ Mounting Parts (46-0500-01)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, L (277-10)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMG-C91-012)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMG-C91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-33-007)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (28-360)
- Mechanix Wear Gloves & Hand Protection