Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR
Mfr # SMG-X91-011
Zoro # G9737289
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Glove Coating Material Uncoated
- Color Black/Yellow
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # SMG-X91-011
- Zoro # G9737289
- UPC # 781513647196
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Hi-Vis Cut Resistant Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Uncoated |
Color | Black/Yellow |
Coating Material | Uncoated |
Description
Hi-Viz Original(R) D4-360 Cut-Resista,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Caution Tape 3" X 300' (15355)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-02-007)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMP-C91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546WM-07)
- Mechanix Wear Gloves & Hand Protection