Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR
Mfr # SFF-X91-011
Zoro # G9663904
original price:
$33.00
13% off
new price: $28.49
/pr
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SFF-X91-011
- Zoro # G9663904
- UPC # 781513647141
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-3/4" |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Safety Band Label, 3-1/2 In. H, 12 In. W (29005)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- NEVS Label, Dosage Line 3/8" x 1-1/2" Clear w/Red (SANTW-0232)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SFF-X91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (SFF-X91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-06-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GTXOTL)
- Mechanix Wear Cut-Resistant Gloves