Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR
Mfr # SFF-X91-008
Zoro # G9737368
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Color Black/Yellow
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # SFF-X91-008
- Zoro # G9737368
- UPC # 781513647110
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Hi-Vis Cut Resistant Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Uncoated |
Color | Black/Yellow |
Coating Material | Uncoated |
Description
Hi-Viz FastFit(R) D4-360 Cut-Resistan,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK314-0111)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 Faces (LPX7SD)
- SKULLERZ BY ERGODYNE Black Soft Universal Bump Cap Insert (2-Pack) (8944-2PK)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- MECHANIX WEAR MPact glove Large 10 Multicam (MECMPT-78-010)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (SD5EP-91-007)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S77DQ-58-008)
- TILSATEC Cut-Resistant Glove, Cut Level A6, L, PK12 (TTP060-09)
- Mechanix Wear Gloves & Hand Protection