Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR
Mfr # SFF-X91-010
Zoro # G9737429
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Color Black/Yellow
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # SFF-X91-010
- Zoro # G9737429
- UPC # 781513647134
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Hi-Vis Cut Resistant Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Uncoated |
Color | Black/Yellow |
Coating Material | Uncoated |
Description
Hi-Viz FastFit(R) D4-360 Cut-Resistan,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H11110021)
- BRADY Lock Box, 4" D, 11" H, 13" W, Plastic, Red (152189)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151)
- PLASTICADE Solar Airport Light, 360 deg., Red (562)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMP-X91-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S2EP-33-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMG-C91-010)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- Mechanix Wear Cut-Resistant Gloves