Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR
Mfr # SFF-X91-010
Zoro # G9663913
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # SFF-X91-010
- Zoro # G9663913
- UPC # 781513647134
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10-1/4" |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Black (MICN644)
- N-FERNO BY ERGODYNE Balaclava, Universal, Lime (6821HV)
- AZUSA SAFETY Welderbeast Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, 2XL (WMIG)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SFF-X91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S77DQ-58-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMG-X91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-03-010)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- Mechanix Wear Cut-Resistant Gloves