Shop All Mechanics Gloves
Mechanix Wear
Heavy-Duty Gloves X-Large Black 9" L
Mfr # GLV705-XL-BK
Zoro # G106604147
product price: $89.00
/pr
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Back Material Glove: Leather|Back: Spandex|Padding: Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # GLV705-XL-BK
- Zoro # G106604147
- Country of Origin Indonesia
- Category Mechanics Gloves
Details
Color | Black |
Back Material | Glove: Leather|Back: Spandex|Padding: Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Roll Down Hip Waders, Mens, Size 10, PR (8605500)
- AVENGER SAFETY FOOTWEAR Size 16 FOREMAN ROMEO CT, MENS PR (A7111-16M)
- MASTER LOCK Safety Padlock, Labeled, 1/4"Dx1-1/2"H Shackle, Red (MLK410RED)
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MG-07-011)
- MECHANIX WEAR Mechanics Gloves, Yellow, 8, PR (MFF-01-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-91-009)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKMP-58-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MFF-P05-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SMG-91-008)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- Mechanix Wear Mechanics Gloves