Shop All Anti-Vibration Gloves
This Product is Discontinued
Mechanix Wear
Gloves, M-Pact, Knit, Flame Resistant, S, PR (Discontinued)
Mfr # KHD-FR-008
Zoro # G6057462
This Product is Discontinued
Key Features
- Glove Size S
- Palm Material Nitrile
- Palm Construction 2-Layer
- Standards ANSI, ARC, CE, EN388, EN407
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # KHD-FR-008
- Zoro # G6057462
- UPC # 781513635773
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 11 in |
Description
Coated Gloves, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Aramid, Glove Back Material Aramid, Glove Construction Seamless Knit, Standards ANSI, ARC, CE, EN388, EN407, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A5, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.