Shop All General Purpose Gloves
Mechanix Wear
Glove Liners, Size XL, PR
Mfr # CWKBL-55-011
Zoro # G210063090
product price: $16.29
/pr
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.92 oz
- Anti-Static No
- Insulated Yes
- Glove Construction Cut and Sewn
- ANSI/ISEA Puncture Force Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKBL-55-011
- Zoro # G210063090
- UPC # 781513672952
- Country of Origin Cambodia
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level Not Tested, ANSI/ISEA Puncture Force Not Tested, ANSI/ISEA Puncture Level Not Rated, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, EN 388 Rating Not Tested, Fabric Weight 1.92 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPUPadding, XL, PR (4894-04-XL)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-55-010)
- MECHANIX WEAR Glove Liners, Size XXL, PR (CWKBL-72-012)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- MECHANIX WEAR PRO FIT HEAVY DUTY LG (MECCG40-75-010)
- MECHANIX WEAR Mechanix Wear CG Heavy Duty Black Leather Gloves, Extra Large (CG40-75-011)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- MCR SAFETY Gloves, Cotton/Polyester, L, Gray, PK12 (9420KM)
- Mechanix Wear Gloves & Hand Protection