Shop All General Purpose Gloves
Mechanix Wear
Glove Liners, Size M, PR
Mfr # CWKBL-72-009
Zoro # G810063094
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.92 oz
- Glove Length 12 in
- ANSI/ISEA Puncture Force Not Tested
- Insulated Yes
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # CWKBL-72-009
- Zoro # G810063094
- UPC # 781513672839
- Country of Origin Cambodia
- Category General Purpose Gloves
Dimensions
Glove Length | 12 in |
Glove Size | M |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level Not Tested, ANSI/ISEA Puncture Force Not Tested, ANSI/ISEA Puncture Level Not Rated, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, EN 388 Rating Not Tested, Fabric Weight 1.92 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION Cooling Hat Blu/Wht (109356)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-72-010)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-55-009)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-55-010)
- MECHANIX WEAR Mechanix Wear SpecialtyGripGloves, Synthetic Leather/Amortex, Black, Medium (MSG-05-009)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSV-F55-011)
- MECHANIX WEAR Original glove Large 10 Multicam (MECMG-78-010)
- BLACKCANYON OUTFITTERS Brown, Jersey Gloves, L, PK3 (65090/L3B)
- Mechanix Wear General Purpose Gloves