Shop All Tactical Gloves
Mechanix Wear
FastFit® Tactical Glove, Coyote Tan, S, 7" L, PR
Mfr # FFTAB-72-008
Zoro # G0965848
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Cuff Safety
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # FFTAB-72-008
- Zoro # G0965848
- UPC # 781513638651
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 7" |
Details
Item | Tactical Glove |
Color | Coyote tan |
Cuff | Safety |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Elastic |
ANSI/ISEA Abrasion Level | 0 |
Stitching Material | Nylon |
Standards | CE EN 388, EN 420 |
Lining | Tricot |
Cut | Clute |
Cut-Resistant Material | None |
Temp. Range | 32 Degrees to 200 Degrees F |
Thumb Style | Straight |
Back Material | Trekdry(R) |
Grade of Leather | Synthetic Leather |
Description
Tactical Glove, S, Coyote Tan, 7 in, Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- PORTWEST Iona Cotton Coverall, XL (C814)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1058-RD_14X10 (U5-1058-RD_14X10)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, S, 7" L, PR (MSD-72-008)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR (MG-77-008)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- Mechanix Wear Tactical Gloves