Shop All Leather Driver's Gloves
Mechanix Wear
Drivers, 8, Brown Pigskin, PR
Mfr # LDMPLT-X75-008
Zoro # G700716093
product price: $32.19
/pr
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Brown
- Material Pigskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LDMPLT-X75-008
- Zoro # G700716093
- UPC # 781513652855
- Country of Origin Viet Nam
- Category Leather Driver's Gloves
Dimensions
Glove Size | 8 |
Cuff Length | 1 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Standard, Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x34 (LU20RB 30 34)
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum (473A46)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- MECHANIX WEAR Drivers, 9, Brown Pigskin, PR (LDMPLT-X75-009)
- MECHANIX WEAR Drivers, 10, Brown Pigskin, PR (LDMPLT-X75-010)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- MECHANIX WEAR Drivers, 12, Brown Leather, PR (CWKLD-75-012)
- MECHANIX WEAR Drivers, 11, Brown Leather, PR (CWKLD-75-011)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/L)
- Mechanix Wear Leather Driver's Gloves